Fuse FLUKE®
Fuse Fluke
FSE-F.FLUKE-11A
Art.-no. 0715539165
EAN 0095969095761
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Suitable for multimeters, for example
Product information
Datasheets(X)
Colour (10) | Aluminium (base material) |
Product weight (per item) (20) | 8 g |
Height (30) | 10.3 mm |
Width (40) | 10.3 mm |
Length (50) | 38.1 mm |
Material (60) | Ceramic |