Welcome to Würth Finland For trade customers only

Fuse link replacement link with protective glove

Plug fuse replacement glove, VDE
VOLTAGE HANDLE FOR FUSE PROTECTIVE GLOVE

Art.-no. 0899400065

EAN 4053479965284

-
Fuse link replacement link with protective glove

Art.-no. 0899400065

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Tool for changing a blade fuse with an insulating leather glove

  • VDE 1000 V

  • Length 38 cm

  • For 00-3 fuses

  • DIN 43620
NoticeVDE-GS
AC 1 000 V
IEC 60900:2004
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

One size

Length

385 mm

Material

Leather

Material of coating

Leather

Colour

Red

Standards

EN 60900

Class according to EN / IEC 60903

00 - Operating voltage < 500 volts

Utilisation voltage (AC voltage)

1000 V/DC

Utilisation voltage (DC voltage)

1000 V/DC

Testing voltage

10000 V/AC/DC

Testing voltage (AC voltage)

10000 V/AC

Testing voltage (DC voltage)

10000 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information