Fuse set for multimeters
FSESET-F.MULTIM-200MA-1000V-20X5MM
Art.-no. 071553 91
EAN 6430048132151
Register and access more than 75 000 products
- 071553912 (TR-82)
2 pcs 0.44 A / 1000 V, size 10x38 mm
1 pcs 11 A / 1000 V, size 10x38 mm
- 071553913 (TR-57)
2 pcs 0.4 A / 1000 V, size 6x32 mm
1 pcs 11 A / 1000 V, size 10x38 mm
- 071153914 (TR-87)
2 pcs 0.4 A / 100 V, size 6x32 mm
2 pcs 0.25 A / 1000 V, size 6x32 mm
- 07115391 (SF-50)
2 pcs 200 mA / 250 V, size 5x20 mm
2 pcs 20 A / 250 V, size 5x20 mm
Datasheets(X)
Colour | White |
Type description | To SEFIMEX SF-50 |
Height | 5 mm |
Width | 5 mm |
Length | 20 mm |
Material | Ceramic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!