GEDORE double-end flare-nut wrench 22 x 24 mm DIN 3118
DBRGSPN-CRKRG-DIN3118-WS22X24-52081080
Art.-no. 1970927807
Register and access more than 75 000 products
Application
Open double-end box wrench for e.g. hydraulic and brake lines.
Advantage
- Shaft profile creates excellent bending rigidity
- Can screw nuts onto pipes and rods, but with added benefits of a box wrench
Datasheets(X)
Brand | GEDORE |
EAN | 4010886605783 |
Manufacturer Part Number | 6057860 |
Width across flats | 22 x 24 mm |
Length | 250 mm |
Tip profile type | UD profile |
Surface | Chrome plated |
Material | Chrome-vanadium steel |
DIN | 3118 |
Harmonized System Code | 82041100 |
Gross Weight | 0.319 kg |