Welcome to Würth Finland For trade customers only

Gas alarm detector, Microclip X3

Micro Clip X3 gas detector Honeywell
GASDETR-(MICROCLIP X3)-ACST/VISU/VIBRAT

Art.-no. 0715539186

EAN 4056807786230

-
Gas alarm detector, Microclip X3

Art.-no. 0715539186

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Easy-to-use personal multi-gas detectors in handy size. Pleasant to wear due to thin and light design.

  • Easy one-button operation

  • Chargeable lithium polymer battery

  • ATEX/CE approved

  • Three-year warranty

  • New oxygen sensor, which extends the expected service life up to five years

  • IP68 degree of protection against dirt and water. Withstands immersion up to a depth of 1.2 metres for up to 45 minutes

  • Delivery includes a charger

Gases:


  • H2S, CO, O2, LEL


Accessories


  • Car charger 0715 539 000

  • Charger 0715 539 253

  • Charging station for 5 alarm detectors, table model 0715 539 111

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for gas

LEL, O2, H2S, CO

Good/bad alarm

Acoustical, Vibrating, Visual

Length x width x height

32 x 60 x 113 mm

Product weight (per item)

179.000 g

IP protection class

IP 68

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CHRGADAPT-(F.GASDETR-0715539186)-12V

x 1 pcs

CHRGSTA-(F.GASDETR-0715539186)-MULTIUNT

x 1 pcs

REPLPWRSUPPL-F.GASDETR-EU-(GA-PA-1)

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information