Gas bottle Sievert MAPP
PROPANE-GAS-380G/788ML
Art.-no. 0893250788
EAN 7314522221830
Register and access more than 75 000 products
Sievert MAPP gas cartridge is a powerful and reliable gas choice even for the harshest operating conditions, as it works year-round even in temperatures below -40°C. Its hot inner flame and generous cartridge size ensure high performance, with a flame temperature of up to 2400°C. Safety is enhanced by flashback prevention and a safety valve. This advanced high-performance gas is specially designed for Sievert gas torches (Metaljet / Powerjet Ultra 2535).
- Year-round high-performance gas even for the harshest operating conditions (below -40°C)
- Hot inner flame
- Generous cartridge size
- Flashback prevention
- A mixture enabling high work efficiency, flame temperature 2400°C
- Developed for Sievert professional torches (recommended torch handle Gas Torch Metaljet 0984901100)
- Equipped with a safety valve
- Disposable container
- Mounting thread: 7/16” in EU
- ISO 11118 B:2015 π0029
- The product does not expire
Datasheets(X)
Weight of content | 400 g |
Chemical basis | Propylene |
Contents | 788 ml |
Colour | Yellow |
Min. flashing point | 497 °C |
Container | Aerosol can |
Product weight (per item) | 820 g |