Welcome to Würth Finland For trade customers only

Gas burner handle Sievert Metaljet

Welding torch handle, Metaljet
WELDTRCHHNDL-METALJET

Art.-no. 0984901100
EAN 4053479983110

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Sturdy metallic handle and a stainless steel cyclone burner quickly deliver heat around pipes. Hard and soft solder and heating jobs will be performed quickly and efficiently.
  • Automatic piezo ignition

  • Trigger on/off function, no gas loss.

  • Wide range of quick-release burners

  • Ergonomic light metal handle
Notice

Gas not included.


Gases:


Ultramapp 2400 ast 0984 220 685


Ultragas 2100 ast 0984 900 12


Propangas winter 1925 ast 0984 220 885

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Max power

2.9 kW

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PROPANE-GAS-380G/788ML

For year-round, demanding use - also suitable for very cold operating conditions, max. -30 ºC
x 1 pcs

PTBRN-(F.PWRJET/METALJET)-0,5KW

x 1 pcs

CYCLONEBRN-(F.SLDRGUN-TURBOJET)-2,9KW

Powerful vortex flame for uniform heating of the pipe during soldering
x 1 pcs

PROPANEGAS-TURBOJET

Disposable gas cartridge with self-closing valve
x 1 pcs

HSHRBRN-(F.SLDRGUN-TURBOJET)

Soft, stable flame
x 1 pcs

HOTAIRBRN-(F.TURBOJET-SLDRGUN)-1,7KW

Powerful and stable hot air flow
x 1 pcs

STDDBRN-(F.SLDRGUN-TURBOJET)

Powerful, stable flame
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information