Gas cylinder transport cart Junior 20
Guiding trolley, Junior 20
GAS BOTTLE CART 20
Art.-no. 098491740
EAN 4053479974385
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For two 20 L gas cylinders, tandem arrangement.
- Lifting lug, max. load 100 kg
- 250 mm solid rubber wheels
Product information
Datasheets(X)
Material | Steel pipe |
Colour | Orange-red |
Length | 1090 mm |
Width | 440 mm |