Gas cylinder transport cart Senior 40
Guiding trolley, Senior 40
GAS BOTTLE CART 40
Art.-no.
098491741
EAN 4053479974392
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For two 40/50 L gas cylinders, parallel arrangement.
- Lifting lug, max. load 250 kg
- Accessory box (470 x 400 x 200 mm)
- Fire extinguisher slot, 6/12 kg
- Slot for protective glove (sold separately)
- 400 mm solid rubber wheels
Product information
Datasheets(X)
Material | Steel pipe |
Colour | Orange-red |
Length | 700 mm |
Width | 790 mm |