Welcome to Würth Finland For trade customers only

Gas guard Lincoln 803P

INERT GAS GUARD G3/8. AR/MIX/C

Art.-no. 0984917523

EAN 4053479983462

-
Gas guard Lincoln 803P

Art.-no. 0984917523

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The Lincoln gas saver reduces shielding gas consumption by over 60% by eliminating gas purge at the start of welding and maintaining a constant flow. Suitable for MIG and TIG welding.

The Lincoln 803P gas saver is the perfect choice for MIG and TIG welding, compatible with welding shielding gases (argon, mixed gases, and CO2). This device eliminates gas purge at the start of welding, maintaining constant flow and pressure, saving up to 60% on gas consumption. The Lincoln gas saver saves shielding gas in two ways: reducing gas discharge when the trigger is pressed and producing a constant flow rate while the tool is in use.



  • Gas saver for MIG and TIG welding

  • Suitable for welding shielding gases (argon, mixed gases, CO2)

  • Eliminates gas purge at the start of TIG / MIG/MAG welding

  • Maintains constant flow and pressure, saving up to 60% on gas consumption
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shielding gas

Argon, Argon/CO2, Carbon dioxide

Product weight (per item)

816 g

Diameter

80 mm

Operating pressure

15 bar

Standards

ISO 2503

Connection thread

R 3/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information