Welcome to Würth Finland For trade customers only

Gas operated anchor nailer KMR AN34/60

High-performance fuel unit KMR AN34/60
NL-PINDRIV-ANC-(KMR AN34/60)-GAS-L425

Art.-no. 9501010372
EAN 4065746379359
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Gas-powered construction nailer AN34/60
  • Magazine angle 34°

  • Plastic bound Würth nail anchors 4.0 x 40 to 60 mm

  • Adjustable impact depth

  • Easy, quick and safe to use


KMR anchor nailer is used to nail 1.5 to 4 mm thick construction brackets into wood.


Nailer uses a standard gas cartridge, 40 g, and a battery. Single charge lasts


approximately 8,000 triggers and the gas cartridge lasts approximately 1,200 triggers.



The nailer is delivered in a spacious plastic case. Delivery includes 2 batteries, charging equipment, user and service instructions.



Notice

Always hold the nailer firmly with both hands. Make sure that the nailer is perpendicular to the nailing plate. When nailing at an angle, the nailer may be guided past the hole and thus create a hazardous situation.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Instructions

Select the appropriate Würth 34° anchor nail for the construction bracket you are installing and slide the nail comb in to the magazine


from the end of the magazine. Pull the nail guide over the nail comb. Ready the gas cartridge for use, open the nailer


gas cartridge cover, install the cartridge and close the cover. Then insert the charged battery. The nailer is


ready to use.



Aim the safety catch of the nail into the hole of the bracket, activate the nailer by pushing and press the trigger.


The nail is guided into the hole and it fixes the bracket into its mounting surface. The nailer is immediately ready for the next nailing operation.



Remove the battery from the nailer after use. Always keep the nailer and accessories in the case. The best by date of the gas cartridge


is printed on the cartridge.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Anchor nail 34°, collated

NL-ANC-HDG-34DGR-D4,0-L40MM

x 2000 pcs
Anchor nail 34°, collated

NL-ANC-HDG-34DGR-D4,0-L50MM

x 2000 pcs
Anchor nail 34°, collated

NL-ANC-RG-A2-34DGR-4,0X40MM

x 1000 pcs
Anchor nail 34°, collated Plastic binding

NL-ANC-ZN-34DGR-D4,0-L40MM

x 3000 pcs
Anchor nail 34°, collated Plastic binding

NL-ANC-ZN-34DGR-D4,0-L50MM

x 3000 pcs
Gas cartridge DIGA WO1/34

FUEL CELL 40G

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information