Welcome to Würth Finland For trade customers only

Gas soldering set Solderpro 150 KB

Self-igniting gas soldering device, KA-PRO150
GASSLDRDEV-PRO150-BUTANEGAS-8ML-1300DGR

Art.-no. 0984990200

EAN 4050641879769

-
Gas soldering set Solderpro 150 KB

Art.-no. 0984990200

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For soldering, melting, heat-shrinks and plastic welding.

Power independent gas torch, piezo ignition. Flame and catalytic operation (hot-air gun and soldering iron).


Removable fuel tank, long operating time and easy refills. Tank gas fill level visible when refilling.


Stainless steel handle with a robust and durable construction, designed for professional use.


Blister pack

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. power

30-125 W

Flame temperature

1300 °C

Shielding gas

Butane

Length x width x height

32.5 x 11 x 2.2 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SLDRTIP-F.0984990100-CONICAL

x 3 pcs

SLDRTIP-F.0984990100-CHISEL

x 3 pcs

HOTAIRNOZ-F.0984990100

x 3 pcs

BUTANEGAS-REFIL-100ML

High-quality butane gas for re-filling gas soldering units, lighters etc.
x 1 pcs

PROPANEGAS-300ML

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information