Welcome to Würth Finland For trade customers only

Gas torch Iroda PT-220

Self-igniting gas soldering device, PT220
GASBURNER IRODA PT-220

Art.-no. 0984991200

EAN 4053479985770

-
Gas torch Iroda PT-220

Art.-no. 0984991200

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Precise and adjustable wind-shielded flame. Piezo ignition. Flame temperature 1300 °C. For de-icing locks, lighting campfires, kitchens and small-scale soldering and heat-shrink applications. Rubber-sleeved handle. Removable stand. 220 minutes of operation on a single fill.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Flame temperature

1300 °C

Shielding gas

Butane

Colour

Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BUTANEGAS-REFIL-100ML

High-quality butane gas for re-filling gas soldering units, lighters etc.
x 1 pcs

PROPANEGAS-300ML

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information