Welcome to Würth Finland For trade customers only

Gas torch PT 4000

Self-igniting gas soldering device, PT4000
GAS BURNER PT 4000

Art.-no. 0984992300

EAN 4053479985831

-
Gas torch PT 4000

Art.-no. 0984992300

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality pencil-shaped torch. Effortless flame control, flame temperature 1300 °C, continuous operating time 25 min. Piezo ignition.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCompact size makes this torch a fine choice for toolboxes, pockets, etc. Car mechanics, electricians, repair personnel, precision mechanics, etc. Heat-shrink, waterproof wire terminals, soldering, heating.

Flame temperature

1300 °C

Shielding gas

Butane

Colour

Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BUTANEGAS-REFIL-100ML

High-quality butane gas for re-filling gas soldering units, lighters etc.
x 1 pcs

PROPANEGAS-300ML

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information