Gas torch Prince GB-2001
Self-igniting gas soldering device, GP2001
GASBURNER PRINCE GB 2001
Art.-no. 0984991100
EAN 4053479985763
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Easy to use, for demanding long-term use.
Automatic ignition the second the trigger is pressed. Handy flame and temperature adjustment. Supplied with removable stand.
- Height 143 mm, width 46 mm
- Weight 214 g
- Continuous operation time 1 h
- Flame temperature 1300 °C
Product information
Datasheets(X)
Flame temperature | 1300 °C |
Shielding gas | Butane |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!