Gearbox jack 1300 kg telescopic Compac
Gearbox jack telescopic hydraulic
JACK-GEAR/AGGREG-PED-RED-1,3T
Art.-no. 0715541013
EAN 4061975753755
Register and access more than 75 000 products
- Lifting capacity 2nd step 0.5 tonnes
- User-friendly lift with foot pedal
- Reversible saddle with removable/movable rubber pad
- Hand-operated precise lowering valve with spring-loaded deadman function
- 4 solid, swivel wheels with diameter 100 mm
- Chassis width 760 x 640 mm
- Lift height 1000 - 2010 mm
- Upper piston rod diameter 35 mm dia.
- Weight: 65 kg
Datasheets(X)
For all types of lifting jobs and support of components on passenger cars, vans, SUVs and small to medium-sized lorries
![]() | |
Min./max. height | 1000-2010 mm |
Width (support) | 640 mm |
Load capacity | 1300 kg |
