Welcome to Würth Finland For trade customers only

General-purpose cloth

LINE 50 PCS ROLL

Art.-no. 0899800231

EAN 4053479967028

-
General-purpose cloth

Art.-no. 0899800231

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

General-purpose cloth absorbs liquid up to 9 times its own weight and retains its shape in use. Multi-purpose wiping roll that is absorbent and lint-free.

General-purpose wiping cloth is a high-quality, multi-purpose product for cleaning and wiping surfaces. It can absorb liquid up to nine times its own weight. Its durable, strong construction and ability to retain its shape in use make this cloth a practical choice for many applications.



  • Lint-free wiping cloth

  • Absorbs liquid up to 9 times its own weight

  • Durable and strong in use

  • Retains its shape

  • Does not transfer odour or taste to food
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Paper

Colour

White

Length

600 mm

Width

450 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information