Welcome to Würth Finland For trade customers only

Glass cleaner ECOLINE

Glass cleaner ECOLINE
GLSCLNR-ECOLINE-1000ML

Art.-no. 0893117059

EAN 4065746770033

-
Glass cleaner ECOLINE

Art.-no. 0893117059

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Environmentally friendly glass and mirror cleaner for perfect visibility

Formulated from raw materials of plant origin


  • Kinder to the environment

Fast-drying


  • Leaves no streaks

Suitable for use in environments where food is handled


Pleasant fragrance

Notice

The product is not intended for industrial cleaning


Using the correct amount saves money and keeps the product’s environmental impact to a minimum


Keep out of the reach of children


Do not mix with other cleaning products

Ecolabel certified no. BE/020/011

The usage instructions are recommendations based on our own experience. We recommend carrying out your own test before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For cleaning glass surfaces, mirrors, windscreens

Instructions

Ready-to-use product. Apply to the surface to be cleaned from a distance of around 20 cm


Wipe with a soft or microfibre cloth


Rinse with water if using in an environment where food is handled

Contents

1 l

Product weight (per item)

1081.000 g

Container

Bottle

Chemical basis

Water and alcohol

Smell/fragrance

Product-typical

Colour

Blue

pH value / conditions

9.5 / at 20°C

Density/conditions

0.9930 g/cm³ / at 20°C

Shelf life from production

36 Month

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Sustainability

Resources, Environment

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 4
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information