Welcome to Würth Finland For trade customers only

Glass polishing wax MEGAVAC Pro

Glass polishing wax MEGAVAC
REPRSN-WNDWREP-POLISH-30ML

Art.-no. 9501002848

EAN 4062856244348

-
Glass polishing wax MEGAVAC Pro

Art.-no. 9501002848

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Polishing wax for grey removal
  • Processing temperature maximum / minimum 30 °C / 10 °C

  • Shelf life from production 12 months

  • Content: 30 ml
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

30 ml

Chemical basis

Polydimethylsiloxane

Density

1.01 g/cm³

Density conditions

at 20°C, 50% relative humidity

Density/conditions

1.01 g/cm³ / at 20°C, 50% relative humidity

Colour

Transparent

Min. processing temperature

10 °C

Max. processing temperature

30 °C

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 30°C

Shelf life from production/conditions

12 Month / at 5°C to 30°C

Weight of content

30 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

WNDWREP-(MEGAVAC-PRO)-SET-51PCS

For repairing a laminated windshield
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information