Glove WHITE TOUCH
Protective gloves White Touch
PROTGLOV-KNIT-(WHITE-TOUCH)-SZ9
Art.-no. 089941609
EAN 4056807469652
Register and access more than 75 000 products
- Glove made of nylon continuous filament, seamless
- Polyurethane (PU) layer on the palm and fingers
- Very good adhesion and comfort
- Breathable back of hand
- Elasticated cuff
Datasheets(X)
Assembly of very small components, dry walling, automotive industry, precision work, furniture production, dispatch of goods
Size | 9 |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |