Welcome to Würth Finland For trade customers only

Gold and black striped roller

Paint and sealing roller, striped
PNTSEALROLL-STPE-GOLD-BLCK-W100MM

Art.-no. 0693011092

EAN 6414868791101

-
Gold and black striped roller

Art.-no. 0693011092

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Pile length of 7 mm.
Very durable lint-free roller.
For oil, varnish, resin, anticorrosive agents and two-component paints.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

100 mm

Outer diameter

15 mm

Internal diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information