Welcome to Würth Finland For trade customers only

Graduated spirit level in a case 300 mm, measuring range 4 x 90 degrees

LEVL-L300-38340010

Art.-no. 1970927015

-
Graduated spirit level in a case 300 mm, measuring range 4 x 90 degrees

Art.-no. 1970927015

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For simple measurement of any inclined surface, including overhead

Execution

  • The round scale is rotatable and supports the bubble level, degree setting 4 x 90°
  • Robust design in high-quality special cast iron
  • Finely ground positioning surface
  • With bore holes for bolted attachment using M5 screws

Delivery

In case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

RÖCKLE

EAN

4030616470306

Manufacturer Part Number

4730/300/HK

Length

300 mm

Diameter

70 mm

Angle error limit

1 Degree

Calibration Group

P

Calibration Group Description

Spirit levels

Harmonized System Code

90318020

Gross Weight

1.490 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information