Grease cartridge Arcalub
LUBGRSE-ARCALUB-C2.LC250-MULTITOP
Art.-no. 9501020243
EAN 4054369055566
Register and access more than 75 000 products
Available with a wide range of high-quality Arcanol grease and oil options up to NLGI class 3, as well as empty refillable cartridges.
Volume: 250 cm3 (grease), 280 cm3 (oil).
Datasheets(X)
Chemical basis | Lithium complex |
Oil basis | Semisynthetic |
Colour | Transparent, Brown |
Density | 350 g/cm³ |
Smell/fragrance | Oil |
Min. temperature conditions | -50 °C |
Max. temperature resistance | 140 °C |
Min. temperature resistance | -50 °C |
Max. temperature conditions | 85 °C |
Max. short-term temperature resistance | 140 °C |
Kinematic oil basis viscosity | 82 mm²/s |
NLGI grade | 2 |
Resistance against | Lubricating grease |
Contents | 250 cm³ |
Weight of content | 350 g |
Shelf life from production | 36 Month |