Grease cartridge for the C8 gun
Lubrication system grease LC120-MULTITOP
GREASE-CARTRIDGE-C8-LC800-LOAD400
Register and access more than 75 000 products
Datasheets(X)
Density | 0.9 kg/dm³ |
Kinematic oil basis viscosity | 400 cSt |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 80 °C |
Max. short-term temperature resistance | 130 °C |
Weight of content | 720 g |
Contents | 0.8 dm³ |
Shelf life from production | 36 Month |