Welcome to Würth Finland For trade customers only

Grease for commercial vehicles EP00

Grease for commercial vehicles EP00
GRSE-MULTIPURPOSE-EP00-18KG

Art.-no. 0893875018

EAN 4099618477683

-
Grease for commercial vehicles EP00

Art.-no. 0893875018

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With extreme pressure/EP properties
  • Anti-wear lithium grease

  • Resistant to high pressures

  • Good stability during processing

  • Excellent corrosion protection

  • Excellent adhesion

  • Works well with seals and universal joints and gaiters

  • Insoluble in water

  • Shaft-type
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Grease with a fluid consistency for central lubrication systems. Also suitable for reducers, control systems and closed gears

Weight of content

18 kg

Container

Bucket

Soap base

Lithium

Min./max. temperature conditions

-50 to 100 °C

Colour

Light brown

NLGI grade/conditions

00 / with DIN 51818

Base oil viscosity, kinematic/conditions

40 mm²/s / at 20°C

Min./max. worked penetration /conditions

280 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137

VKA welding load

2400 N

Shelf life from production

60 Month

Oil basis

Mineral oil

Lubricant system

Grease

Smell/fragrance

Characteristic

Density

0.91 g/cm³

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 20°C

Min. temperature conditions

-50 °C

Max. temperature conditions

100 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Resin-free

Yes

Silicone-free

Yes

Acid-free

No

Free from heavy metals

Yes

Chloric

No

Resistance against

Water

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information