Welcome to Würth Finland For trade customers only

Grease solvent

Grease solvent, universal
GRSESOLV-UNIVERSAL-1000ML

Art.-no. 0893117043
EAN 4065746770057
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Neutral basic and maintenance cleaner with intensive action
  • Fast and intensive cleaner for removing stubborn oil and grease deposits throughout the kitchen area

  • The high-quality formula guarantees streak-free cleanliness in one operation

The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications, storage, and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products and reserve the right to make technical changes and further developments. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

Extraction hood, worktop, kitchen cabinets, sideboards, cooker, tiles, plastic, stainless steel, varnished wood, and much more.

Instructions

For normal soiling approx. 50 - 150 ml in 10 l of water. In the event of heavy soiling, e.g. extractor hood, dilute to 1:5 with water, then rinse off loosened dirt. To remove extreme soiling, e.g. burnt on hobs, work with undiluted product (check material compatibility beforehand on a concealed area). When using with automatic or high pressure cleaning equipment, dilute approx. 50-150 ml per 10 l of water.


Can also be used in ultrasonic devices in any strength.

Contents

1 l

Container

Bottle

Smell/fragrance

Perfumed

Colour

Yellow

Chemical basis

Water tenside

pH value / conditions

8.5 / at 20°C

Density/conditions

1.0230 g/cm³ / at 20°C

Shelf life from production

36 Month

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information