Welcome to Würth Finland For trade customers only

Grinding disc TYROLIT CERABOND X COMFORT

Grinding disc TYROLIT CERABOND X COMFORT
GDISC-CE-COMFORT-TH7.0-BR22.23-D125MM

Art.-no. 9501024225

EAN 9003173236840

-
Grinding disc TYROLIT CERABOND X COMFORT

Art.-no. 9501024225

-
Quantity
PU
x 5 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness

125 x 7.0 mm

Bore hole

22.23 mm

Design

Cranked

Max. rotation speed

12250 rpm

Material to be processed

Cr-Ni and other stainless steels, Constructional steel, Tool steel

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information