Grooved nut with fine thread DIN 1804, steel, plain
NUT-SL-DIN1804/W-M28X1,5
Art.-no. 038592815
EAN 4011231353465
Register and access more than 75 000 products
Datasheets(X)
In mechanical engineering
![]() | |
Thread type x nominal diameter x pitch (D) | M28 x 1.5 |
Outer diameter (d1) | 50.00 mm |
Height (h1) | 10 mm |
Groove width (b) | 7 mm |
Groove depth (c) | 3 mm |
Number of grooves | 4 |
Standards | DIN 1804 |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
