Welcome to Würth Finland For trade customers only

Group lockout box Abus

Group lockout Safety Redbox Abus
LOKSTA-REDBOX-ABUS-L174-W240-H94

Art.-no. 9501006910

EAN 4062856459384

-
Group lockout box Abus

Art.-no. 9501006910

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

SAFETY REDBOX ™ - for efficient organisation of group lockout
  • Sturdy metal box with innovative locking mechanism in the lid and a foldable handle which saves space

  • Thanks to a wall mount it can be installed to a visible location

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Width

240 mm

Length

174 mm

Height

94 mm

Product weight (per item)

500.000 g

Material

Sheet steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information