Gun foam Wüfoam 70 MEGAMAX
1C gun foam Wüfoam 70 Megamax
GUNFM-1C-MEGAMAX-WINTER-B2-870ML
Register and access more than 75 000 products
- Very high yield: 70 litres, enables quick and cost-effective operation
- Reduced post-swelling aids installation: less overflow to cut, reduced foam loss, minimal frame stress and mess
- Wide range of operating temperatures (–10°C... +35°C) guarantees reliable results.
Technical specifications for the MEGAMAX insulation foam:
- Excellent thermal insulation capacity 0.03W/mK thanks to fine cellular texture
- Excellent adhesion = secure sealing with various construction materials: concrete, brick, rock, wood, metal, styrofoam, polyurethane boards, polyester and PVC
- Good resistance against aging, does not absorb water or get mouldy
- Excellent sound-insulating capacity of 60 dB, which increases comfort and meets modern standards
- Resists and blocks pressure and vibration to structures, e.g. weather conditions against windows and doors
Datasheets(X)
- Mounting, insulation and sealing of window and door frames
- Filling and sealing of holes and through holes
- Sealing and insulation of vertical and horizontal joints in insulation block installations
- Fastening of thermal insulation (styrofoam and polyurethane sheets), joint sealing and fixing
![]() | |
Chemical basis | Single component polyurethane |
Colour | Champagne coloured |
Smell/fragrance | Characteristic |
Moulded density | 20 kg/m³ |
Cell structure | Medium - fine |
Cell structure conditions | tested in accordance with Würth test methods |
Tack-free after | 6 min |
Conditions for being tack-free | tested in accordance with Würth test methods |
Can be cut after | 15 min |
Conditions for ability to cut | tested in accordance with Würth test methods |
Full resilience | 1 h |
Conditions for full resilience | tested in accordance with Würth test methods |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Min. ambient processing temperature | -10 °C |
Max. ambient processing temperature | 30 °C |
Min. surface processing temperature | 5 °C |
Max. surface processing temperature | 35 °C |
Min. processing temperature for can | 5 °C |
Max. processing temperature for can | 30 °C |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 90 °C |
Building material class | B2 - Normally inflammable |
Heat conductance λ | 0.037 W/(m*K) |
Heat conductance λ conditions | at 0°C, DIN EN ISO 8497/DIN EN 12667 |
Water absorption (%) | 1 Vol-% |
Compression strength | 38 kPa |
Min. tensile strength | 105 kPa |
Acoustic insulation for joints | 62 dB |
Conditions for acoustic insulation of joints | in accordance with ISO 717-1 |
Ultraviolet resistance | No |
Elongation at break | 18 % |
Shear strength | 55 kPa |
Yield (volume) approx. | 70 l |
Conditions for yield | Tested in accordance with Würth test methods |
Contents | 870 ml |
Container | Aerosol can |
Number per pallet | 624 PCS |
Weight of content | 912 g |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 20°C and 50% relative humidity |
