Welcome to Würth Finland For trade customers only

Gypsum board anchor OLA WIP

Gypsum board anchor OLA WIP
PLASTIC HOLLOW WALL ANCHOR OLA WIP

Art.-no. 2499190214

EAN 4056807019222

-
Gypsum board anchor OLA WIP

Art.-no. 2499190214

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

IP bag
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor length (l) (l)

58 mm

Required particle-board screw diameter

4 mm

Minimum component thickness (d)

12 mm

Gypsum board anchor OLA WIP including:
10 x
Thin sheet anchor OLA

PLASTIC HOLLOW WALL ANCHOR OLA

Quantity: 10 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information