H07RN-F with overload protection Plastic cable drum
Plastic cable reel H07RN-F w/ overload protection
CBLREEL-H07RN-F3G1,5-25M
Register and access more than 75 000 products
- Cable drum in plastic design
- With stable tubular steel frame and ergonomic, insulated bow handle
- Parking station plug
- Rotation stop switch
- Extremely stable thanks to low centre of gravity
- Splash-proof, 3-way socket with integrated plug sealing lip
- Thermal protection switch
- Diagnostic system and overload protection
Datasheets(X)
Cable type | H07RN-F3G1.5 mm² |
Cable length | 25 m |
Design | 3 grounding-contact sockets, 16 A, 250 V |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Length x width x height | 255 x 258 x 358 mm |
Power (with cable unrolled) | 3500 W |
Power (with cable rolled up) | 1100 W |
Overheating protection | Thermal circuit-breaker |