Welcome to Würth Finland For trade customers only

The images are examples.

HALDER SIMPLEX robinia soft-face hammer w. 40 mm rubber/Superplastic inserts

SIMPLEX-(RUBBER-PLASTIC)-HAMMER-40MM

Art.-no. 1970940463

-
HALDER SIMPLEX robinia soft-face hammer w. 40 mm rubber/Superplastic inserts

Art.-no. 1970940463

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For medium-hard impacts when assembling sharp-edged workpieces

Execution

  • Soft-face hammer combined with rubber composition and superplastic
  • Black rubber composition, medium-hard, very low wear, vibration damping, odourless
  • Superplastic made of extruded, extremely homogeneous material, white, medium-hard, highly resistant and wear-proof.
  • Housing made of malleable iron with integrated protective shaft sheath and high breakage resistance
  • High-quality, vibration-damping, ergonomically shaped wooden handle; double-painted grip area

Advantage

  • All individual parts can be replaced and retrofitted, thus very economical
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HALDER

EAN

4030618300694

Manufacturer Part Number

3027.040

Head diameter

40 mm

Length of head

11 mm

Length

330 mm

Material of long handle

Robinia

Handle fastening

Bolted

Weight

0.64 kg

Harmonized System Code

40169991

Gross Weight

0.628 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information