Welcome to Würth Finland For trade customers only

HALDER SIMPLEX robinia wood handle 260 mm for 30 mm hammer

SIMPLEX-WOOD-HANDLE-FOR-HAMMER-30/260MM

Art.-no. 1970940465

-
HALDER SIMPLEX robinia wood handle 260 mm for 30 mm hammer

Art.-no. 1970940465

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

As spare handle for SIMPLEX soft-face hammer

Execution

  • High-quality wooden handle, vibration damping
  • Double-painted and ergonomically shaped grip area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HALDER

EAN

4030618301455

Manufacturer Part Number

3244.030

Suitable for hammer weight

30

Length

260 mm

Material of long handle

Robinia

Harmonized System Code

44170000

Gross Weight

0.078 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information