The images are examples.
HALDER SIMPLEX soft-face hammer, with 30 mm rubber inserts with Robinia handle
SIMPLEX-RUBBERHAMMER-30MM-51225030
Art.-no. 1970940462
Register and access more than 75 000 products
Application
For medium-hard impacts during maintenance and repair work
Execution
- With composite rubber inserts on both sides (black, medium-hard, vibration damping, odourless, low wear).
- Housing made of malleable iron with integrated protective shaft sheath and high breakage resistance
- High-quality, vibration-damping, ergonomically shaped wooden handle; double-painted grip area
Advantage
- All individual parts can be replaced and retrofitted, therefore very economical
Datasheets(X)
Brand | HALDER |
EAN | 4030618300045 |
Manufacturer Part Number | 3002.030 |
Head diameter | 30 mm |
Length of head | 90 mm |
Length | 300 mm |
Material of long handle | Robinia |
Handle fastening | Bolted |
Weight | 0.345 kg |
Harmonized System Code | 82052000 |
Gross Weight | 0.337 kg |