Welcome to Würth Finland For trade customers only

The images are examples.

HALDER soft-face hammer, SUPERCRAFT, head diameter 35 mm, with Hickory handle

SOFT-FACE-HAM-SUPERGRAFT-35MM-51224135

Art.-no. 1970927648

-
HALDER soft-face hammer, SUPERCRAFT, head diameter 35 mm, with Hickory handle

Art.-no. 1970927648

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For very powerful hammer strikes. Positioning and joining of workpieces in a vice, assembly of sharp-edged workpieces.

Execution

  • Hammer inserts made of special nylon, white, hard, no splintering
  • With vibration-damping, ergonomically shaped, highly robust and painted hickory handle

Advantage

  • No recoil, gentle on joints, low noise
  • Hammer inserts made of special nylon with maximum strength
  • Handle protection sleeve acts as an overstrike protector
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HALDER

EAN

4030618301608

Manufacturer Part Number

3366.035

Head diameter

35 mm

Length of head

110 mm

Length

335 mm

Recoil-free

Yes

Material of long handle

Hickory

Impact insert, interchangeable

Yes

Handle fastening

Pinned

Weight

0.56 kg

Harmonized System Code

39269097

Gross Weight

0.564 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information