HAMMA test case, exclusive
TESTKOFFER-EXKLUSIV-18300182
Art.-no. 1970918864
Register and access more than 75 000 products
Application
The standard test case offers everything you need to measure in accordance with TRGS611. Various different versions provide you with even more options. You can also digitally measure conductivity and pH value, testing more quickly and reliably with the digital refractometer. (Options)
Execution
- Suitcase contents for Exclusive: See Standard case, additionally each: 1x conductivity meter, 0–1999 us/cm, 1x pH measuring instrument, 0–14 pH, 1x buffer solution pH 4 and 7, 50 ml (for adjusting pH measuring instrument)
Advantage
- Robust, high quality and compact
- Conforms to TRSG611
- Improves performance and saves money
Datasheets(X)
Brand | HAMMA |
EAN | 737669870995 |
Manufacturer Part Number | 2201002 |
Harmonized System Code | 90278990 |
Gross Weight | 8.300 kg |