HAMMA test case, standard
TESTKOFFER-STANDARD-18300181
Art.-no. 1970918863
Register and access more than 75 000 products
Application
The standard test case offers everything you need to measure in accordance with TRGS611. Various different versions provide you with even more options. You can also digitally measure conductivity and pH value, testing more quickly and reliably with the digital refractometer. (Options)
Execution
- Standard case contents: 1x analogue refractometer with LED lighting, 0–18% 1x measuring strip pH 7 0–14.0 (100 pieces), 1x measuring strip hardness 0–28°dH (100 pieces), 1x measuring strip nitrite 0–25 mg/l (100 pieces), 2x sample glass 50 ml with wide neck for sampling, 1x plastic measuring cup, 250 ml, 1x digital thermometer, black (-50°C up to +110°C), 1x LED pocket torch titanium, incl. 3 AAA batteries, 1x calculator Solar Mini, 1x safety goggles, one size, 1x nitrile disposable gloves, black – 5 pairs
Advantage
- Robust, high quality and compact
- Conforms to TRSG611
- Improves performance and saves money
Datasheets(X)
Brand | HAMMA |
EAN | 737669870988 |
Manufacturer Part Number | 2201001 |
Harmonized System Code | 90278990 |
Gross Weight | 8.000 kg |