Welcome to Würth Finland For trade customers only

HANHART addition stop watch, grad.1/10 seconds

STOPWTCH-W1/10S-39026010

Art.-no. 1970927066

-
HANHART addition stop watch, grad.1/10 seconds

Art.-no. 1970927066

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For timing with interruption options. Can be used universally as a single-stop or double-stop device. Press the right-hand button to start, press the crown to stop as often as required, press the left-hand button to reset

Execution

  • ABS plastic housing
  • Shock resistant
  • Pin-lever movement
  • 1 jewel
  • Wind at the rear
  • Unbreakable mainspring
  • With lanyard

Advantage

  • Universal use as a single-stop and addition stop watch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HANHART

EAN

4260477380425

Manufacturer Part Number

141.0434-00

Scale value, time

0.1 s

Display time

15 min

Diameter

55 mm

Harmonized System Code

91029900

Gross Weight

0.100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information