HANHART addition stop watch, gradation 1/5 seconds and 1/100 minutes
STOPWTCH-(W1/5S-AND-1/100MIN)-39015010
Art.-no. 1970927065
Register and access more than 75 000 products
Application
For timing with potential interruptions. Can therefore be used universally as a single-stop or double-stop device. Start, stop and continue using crown, reset using side button.
Execution
- ABS plastic housing
- Shock resistant
- Pin-lever movement
- 1 jewel
- Wind by turning the crown
Datasheets(X)
Brand | HANHART |
EAN | 4260477380135 |
Manufacturer Part Number | 121.0317-00 |
Scale value, time | 0.2 s |
Display time | 30 min |
Diameter | 55 mm |
Harmonized System Code | 91029900 |
Gross Weight | 0.082 kg |