HANHART large stopwatch 0–60 minutes
STOPWTCH-ALG-39090050
Art.-no. 1970927072
Register and access more than 75 000 products
Application
For timing when a large display is required.
Execution
- Quartz-controlled analogue stop watch
- Dial diameter 110 mm
- Functions: Start/stop, addition function, reset
- Luminescent pointer
- Can be used as a table-top or wall-mounted model
Delivery
Battery (1x 1.5 V, type AA)
Datasheets(X)
Brand | HANHART |
EAN | 4260477380722 |
Manufacturer Part Number | 631.4031-00 |
Display area of dial gauge | Outer scale: 0-60 s, 0-60 min, Inner scale: 1-100 min |
Width | 130 mm |
Height | 175 mm |
Depth | 40/95 mm |
Harmonized System Code | 91069000 |
Gross Weight | 0.500 kg |