HANHART stop watch SPECTRON electronic, LCD display
STOPWTCH-(W1/100MIN-OR1/100S)-39065010
Art.-no. 1970927069
Register and access more than 75 000 products
Application
For universal timing using different functions.
Execution
- Plastic housing in modern design
- LCD display
- Functions: Addition, split time, lap times, short lap time, countdown with alarm, date and time
- 65 memory slots for calling up times per lap
- Waterproof up to a depth of 10 m
- Digit size: top/bottom line 7 mm, centre window (function field) 5 mm
- 4 function keys
- Digit increment 1/100 min. or 1/100 s
Delivery
Battery (1x 1.5 V type AAA) and lanyard
Datasheets(X)
Brand | HANHART |
EAN | 4260477380623 |
Manufacturer Part Number | 251.1951-00 |
Digit height | 7 mm |
Acoustic signal | Yes |
With timing | Yes |
With forward/reverse counting | Yes |
With time indicator | Yes |
With date and weekday indicator | Yes |
Width | 61 mm |
Height | 82 mm |
Harmonized System Code | 91029100 |
Gross Weight | 0.168 kg |
Electronic stop watch
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units