Welcome to Würth Finland For trade customers only

HDR 145 SUBCOMPACT high-pressure cleaner

Cold-water high-press. cleaner HDR 145 SUBCOMPACT
CLNDEV-(HDR-145-SUBCOMPACT)

Art.-no. 07011145

EAN 4099618125690

-
HDR 145 SUBCOMPACT high-pressure cleaner

Art.-no. 07011145

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A maximum pressure of 145 bar ensures powerful cleaning results, while its compact dimensions and hose reel make it extremely flexible and convenient to use
  • The high-pressure cleaner effortlessly removes stubborn dirt and contamination, even in harsh environments

  • Its compact and lightweight design make the HDR 145 SUBCOMPACT easy to transport and store without compromising the performance

  • Robust materials and a high-quality finish ensure a long service life and reliability even during intensive use

  • Ergonomic handles and intuitive operating controls make the device extremely convenient and easy to use

  • Ideal for a variety of applications, whether cleaning vehicles and machines or façades and pavements
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The HDR 145 SUBCOMPACT cold-water high-pressure cleaner achieves powerful cleaning results both indoors and outdoors. Its compact dimensions and integrated hose reel make it extremely flexible and convenient to use.

Nominal voltage

220 V

Power input

1.8 kW

Max. pressure

145 bar

Min./max. feed quantity

0-400 l/h

Hose length

8 m

Length

35 cm

Width

32 cm

Height

84 cm

Weight of machine

18.12 kg

Cable length

5 m

including:
0 x

LANC-HDR175/200-155GRAD

Quantity: 0 x
0 x

HDSPRGUN-HDR175/200-M22X1,5

Quantity: 0 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information