Welcome to Würth Finland For trade customers only

HYDRAULIC FLUID NESTE 22 SUPER

Hydraulic fluid NESTE Hydraulic 22 Super
HYDROIL-(NESTE-22-SUPER)-20LTR

Art.-no. 5869622020

EAN 6412242626209

-
HYDRAULIC FLUID NESTE 22 SUPER

Art.-no. 5869622020

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Neste Hydraulic Super 22 is a Super class multiple level hydraulic fluid suitable for demanding outdoor use

VG22 Super fluid complies with HVLP (DIN 51524/3) specifications, which makes it suitable for outdoor use


Neste Hydraulic Super 22 is a high quality Super class multiple level hydraulic fluid suitable for demanding outdoor use thanks to its wide temperature range. Neste Hydraulic Super 22 has excellent cold use qualities.



The fluid is primarily meant for winter use due to its good frost resistance


  • Good flow properties in low temperatures and high viscosity index ensure the best possible efficacy even in extremely cold environments

  • The additives have been especially designed to fit demanding environments and provide an extremely efficient protection against wear and tear, oxygenation and corrosion

  • Extremely wide temperature range

  • Pour point -54°C

  • Excellent protection against wear and tear

  • Effectively protects against corrosion


Neste Hydraulic 22 Super applications are for example:


  • Excavators

  • Forklifts

  • Forestry machines

  • Mining machinery

  • Cranes

  • Trash compactors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Type of oil

Mineral

ISO-VG grade

22

Approved for hydraulic oils

DIN 51524-3

Shelf life from production

5 Years

Density conditions

at 15°C

Min. flashing point

202 °C

Density

851 kg/m³

Pour point

-54 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information