Halogen bulbs, veh., Osram
Halogen bulb, veh., Osram
BULB-OSRAM-H15-(PGJ23T-1)-12V-55/15W
Register and access more than 75 000 products
Reliable OEM quality
Datasheets(X)
Type description | H15 |
Nominal voltage | 12 V |
Socket designation | PGJ23t-1 |
Power rating | 55 W |
Power of second spiral coil | 15 W |
Corresponds to original spare part number | 64176 |