Hammer tacker pocket Rapid
Belt bag for hammer tacker Rapid
BLBG-HAMTACK-RAPID-100X10X372MM
Art.-no. 9501010402
EAN 4051661002007
Register and access more than 75 000 products
Compatible with the following hammer tackers, for single hammers:
Product code 0714 819 / ST 19
Product code 0714 854 091 / R311
Product code 0714 854 090 / R54
Product code 0714 811,000 / ST 11
Datasheets(X)
Length x width x height (L x B x H) | 100 x 10 x 372 mm |
Material | Polyester/aluminium/steel |
Colour | Black |
Product weight (per item) | 0.10 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!