Welcome to Würth Finland For trade customers only

Hand cleaner Comfort Nature

Natural hand-cleaning paste
HNDCLNR-CLEANANDCARE-5LTR

Art.-no. 0893900013

EAN 4062856141661

-
Hand cleaner Comfort Nature

Art.-no. 0893900013

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Effective hand cleaner for removing moderate to heavy industrial dirt such as oil, grease, metal dust, graphite, rust and ink in workshops and industry
  • Produced on the basis of a natural abrasive

  • Quickly and effectively removes stubborn dirt such as oil, grease, rust, graphite and ink

  • The natural oil in the product softens the skin after washing and prevents the skin from drying out

  • Environmentally friendly product without microplastics, dermatologically tested

The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The product is suitable for use in workshops, garages and in the industrial sector.

Instructions

Can be used on wet or dry hands. Apply a reasonable amount of hand wash to your hands and rub together until the dirt dissolves. Rinse your hands well.

Contents

5 l

Smell/fragrance

Floral

Colour

Beige

Performance (points system)

3 of 5 points

Viscosity/consistency

High viscosity

pH value

5.0

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wall bracket

WLBRKT-(F.HNDWASHPAST-5000ML)

For 5,000 ml container of hand wash paste, art. no. 0890 600 701
x 1 pcs
Dispensing pump For 4000 ml bucket of hand cleaner

DSPPMP-F.HNDCLNRDSP

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information