Hand-held car scrubbing brush
Hand-wash brush for car
CARBRUSH FOR HANDWASH
Register and access more than 75 000 products
Ergonomic multipurpose car scrubbing brush with a protective rubber edge.
Max. 100°C
Dimensions: 320 x 110 x 95 mm
Datasheets(X)
Material | PP - Polypropylene |
Material of bristles | Polybutylene terephthalate -PBT |
Length | 115 mm |
Width | 320 mm |
Height | 130 mm |