Hand-held measuring unit for rpm and speed, set in a case
TACHOMETER-SET-39330050
Art.-no. 1970927074
Register and access more than 75 000 products
Application
For non-contact and contact (mechanical) rotational speed measurements, as well as contact (mechanical) speed and length measurements
Execution
- Non-contact measurement using red, modulated light beam and reflective markers
- Mechanical measurement using adapter and attachable contact tips (male taper) or hollow measuring tip (female taper)
- For the speed measurement (peripheral speed or belt speed) as well as length measurement, a measuring wheel is placed on the adapter
- 5 digit LCD display
- Error limit: 0.02% of display value (± 1 digit increment)
- Update time: 1 s
- Measuring distance: optical max. 600 mm (non-contact measurement)
- Memory function: last value measured, maximum value, minimum value, mean
- Shutdown: automatically 30 s after last key press, measured value saved
- Housing: Plastic with holster
Delivery
Case with basic device, adapter, measuring tip, hollow measuring tip, measuring wheels 0.1 m and 6 inch (cylindrical running surface), extension shaft, 10 reflective markers, 2 x 1.5 V AA batteries, calibration certificate, operating instructions
Datasheets(X)
Brand | RHEINTACHO |
EAN | 4039247460267 |
Manufacturer Part Number | A5-1000 |
Max. rotation speed of measuring range (contact) | 19999 rpm |
Max. speed measurement of measuring range | 1999 m/min |
Max. measurement distance | 600 mm |
Error limit (%) | 0.02 % |
Harmonized System Code | 90292038 |
Gross Weight | 0.600 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Electronic handheld rev meters
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units