Hand sanding block Mirka Premium with extraction
SANDINGBLOCK-MIRKA-8391502011-70X198MM
Art.-no. 1971013568
EAN 6416868949728
Register and access more than 75 000 products
Mirka hand blocks have been specially developed for hand sanding in combination with Mirka's revolutionary mesh sanding products. They can also be used with other products with grip fastening. To ensure dust-free sanding, the hand block can be easily connected to a dust extraction system with a hose.
Datasheets(X)
Height | 65 mm |
Width x length | 70 mm x 198 mm |
Adhesive system | Hook and loop |
Hole pattern | 22-hole |